Skip Content

C3
WERNER

6 ft. Fiberglass Sectional Ladder, 375 lb. Load Capacity, 18-3/4" Overall Width, Rung Shape: Round

  • Item # 41D282
  • My Part #
  • Mfr. Model # S7906-3
  • Catalog Page # N/A
  • UNSPSC # 30191501
Sectional Ladder Top,H 6 ft.,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is the top section of a tapered sectional ladder system. It must be used in conjunction with a base section. A hand-operated taper-lock secures the mating sections. The slip-resistant round rungs nest to the top channel of the sections when they are joined.

View More

Technical Specs

  • Item - Straight Ladders Sectional Ladder
  • Ladder Height 6 ft.
  • Overall Width 18-3/4"
  • Material Fiberglass
  • Load Capacity 375 lb.
  • Number of Rungs 5
  • Top to Bottom Rung 5 ft.
  • Rung Dia. 1-1/4"
  • Rung Spacing 12"
  • Rung Width 18-1/2"
  • Top Step Height 6 ft.
  • Rung Shape Round
  • Standards ANSI
  • ANSI Type IAA
  • Net Weight 13.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.