C3
WERNER

6 ft. 250 lb. Load Capacity Aluminum Stepladder

  • Item # 41D306
  • My Part #
  • Mfr. Model # 366
  • Catalog Page # 1024
  • UNSPSC # 30191501
6 ft. 250 lb. Load Capacity Aluminum Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.19 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder features a convenient tray for holding tools or a paint can, and slots for a paint roller tray. It has a sturdy, molded paint can hanger on the backside of the top. The pail shelf opens and closes with the ladder. The steps and foot pad are slip resistant.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Aluminum
  • ANSI Type I
  • Ladder Height 6 ft.
  • Load Capacity 250 lb.
  • Number of Steps 5
  • Base Spread 41-1/2"
  • Bottom Width 21-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 360
  • Includes Pail Shelf
  • Net Weight 13.6 lb.
  • Rung/Step Spacing 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


6 ft. 250 lb. Load Capacity Aluminum Stepladder is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good ladder I recently purchased it due to the good price and excellent reputation. As a former paint contractor, I know the brand very well. I hate the weight of fiberglass ladders, so I chose aluminum. You can't go wrong with it.
Date published: 2013-04-11
  • y_2019, m_4, d_18, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41D306, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.