Skip Content

C3
WERNER

5 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder

  • Item # 41D242
  • My Part #
  • Mfr. Model # T7405
  • Catalog Page # 1026
  • UNSPSC # 30191501
Twin Stepladder,Fiberglass,IAA,5ft,T7400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $262.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for 1- or 2-person jobs, this Werner® twin stepladder has a heavy-gauge aluminum top and features heavy-duty internal spreaders and rubber step bumpers to resist damage around the worksite or in transit. Violator stripes on the rails provide higher visibility. The double-riveted steps are knee braced and slip resistant. The fiberglass rails are nonconductive for working near electricity, and a bracing system helps protect them from damage. External rail shields help protect against abrasion. Back-up aluminum plates reinforce all top connectors.

View More

Technical Specs

  • Stepladder Item Twin Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 5 ft.
  • Load Capacity 375 lb.
  • Number of Steps 4
  • Base Spread 43-1/8"
  • Bottom Width 23-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series T7400
  • Net Weight 24.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.