Skip Content


5 ft. 250 lb. Load Capacity Fiberglass Stepladder

  • Item # 3AZW9
  • My Part #
  • Mfr. Model # 6005
  • Catalog Page # 1024
  • UNSPSC # 30191501
Stepladder,Fiberglass,5 ft. H,250 lb Cap close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.61 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering external, pinchproof spreaders, this stepladder also features a customizable ladder top. It has a sturdy paint can holder on the back side, as well as a lock-in system to secure tools from falling while keeping them right at hand. The bracing system helps protect the rails from damage, and the steps are slip resistant. The fiberglass rails are nonconductive for working near electricity.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type I
  • Ladder Height 5 ft.
  • Load Capacity 250 lb.
  • Number of Steps 4
  • Base Spread 35"
  • Bottom Width 20-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 6000
  • Includes Drill Holster for Added Convenience
  • Net Weight 14.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.