TP
WERNER

4 ft. 300 lb. Load Capacity Fiberglass Stepladder

  • Item # 416K76
  • My Part #
  • Mfr. Model # L6204
  • Catalog Page # N/A
  • UNSPSC # 30191501
4 ft. 300 lb. Load Capacity Fiberglass Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Werner® 4 ft. IA Fiberglass Leaning Ladder features LEANSAFE™ ladder top designed to lean against flat wall surfaces, wall corners, poles, and wall studs, protecting these surfaces with a nonmarring rubber bumper pad. Can be used as either a standard stepladder or as a leaning ladder. Using as a stepladder requires the lower rear rail to be latched to the front rail connection point, allowing the user to get closer to designated work area. Leaning requires the rear is to be latched to the front rail. Single latch ladder is easy to open/close and switch modes. The top base of the ladder has a drill holder, tool slots, fasteners bin, tape measure slot, and can hold a paint can of each 1 gal. and 1 qt. Curved footpad on front feet maximizes surface contact with the ground in both leaning and stepladder mode. Features double riveted slip-resistant TRACTION-TRED® steps that provide solid footing when moving up and down the ladder. Two-color ladder allows easy identification of standard stepladder and leaning ladder modes when in use from a distance. Load capacity of 300 lb.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 4 ft.
  • Load Capacity 300 lb.
  • Number of Steps 3
  • Base Spread 25"
  • Bottom Width 20-1/2"
  • Step Depth 3"
  • Step Tread Serrated
  • Series L6200
  • Standards ANSI
  • Net Weight 16.0 lb.
  • Rung/Step Spacing 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.