Skip Content

ST
WERNER

3 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 41D241
  • My Part #
  • Mfr. Model # 7403
  • Catalog Page # 1024
  • UNSPSC # 30191501
3 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder is built to handle the worksite and stands ready for tough jobs. The heavy-duty aluminum internal spreaders and external rail shields provide long-lasting durability and protection from abrasion damage. The slip-resistant steps are double riveted and have extra-wide knee braces. A full set of rear horizontals are knee braced and spaced one per foot. The bracing system helps to decrease damage to rail. The fiberglass rails are nonconductive for working near electricity. Stripes on the rails allow the ladder to be more visible. Back-up plates reinforce all top connectors. 4 solid aluminum rivets attach top to each front rail, and the top hinge features a shoulder bolt and lock nut.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 3 ft.
  • Load Capacity 375 lb.
  • Number of Steps 2
  • Base Spread 24-3/8"
  • Bottom Width 19-3/4"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 7400
  • Net Weight 13.9 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.