Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WERNER

250 lb. Load Capacity Aluminum Extension Plank, 2"H x 14"W x 6 to 9 ft.

  • Item # 4XP30
  • My Part #
  • Mfr. Model # PA206
  • Catalog Page # 1028
  • UNSPSC # 30191501
250 lb. Load Capacity Aluminum Extension Plank, 2"H x 14"W x 6 to 9 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $230.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extension plank is ideal for use on stepladders, telescoping multiladders, extension trestle ladders, and extension and single straight ladders equipped with ladder jacks. Positive stops on the plank prevent overextending. Molded thermo-plastic spacer guides allow for easy open/close action. Heavy end flange/handles provide rigidity and ease of operation. The outer flange is open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. The locking mechanism sets the plank in 12" increments.

View More

Technical Specs

  • Item Extension Plank
  • Overall Length 6 to 9 ft.
  • Overall Width 14"
  • Overall Height 2"
  • Material Aluminum
  • Load Capacity 250 lb.
  • Series PA200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.