Skip Content

C3
WERNER

16 ft. Fiberglass Straight Ladder, 375 lb. Load Capacity, 19" Overall Width, Rung Shape: Round

  • Item # 41D267
  • My Part #
  • Mfr. Model # 7116-1
  • Catalog Page # 1029
  • UNSPSC # 30191501
Straight Ladder,H 16 ft.,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with nonconductive fiberglass side rails and slip-resistant, round rungs, this ladder is ideal for professional contractors and industrial users. Prepierced holes provide easy field installation of accessories. The rugged, heavy-duty extruded rung locks are spring loaded to operate smoothly. The durable rail shield and shoe bracket help protect the rails from damage. The dual-action feet have slip-resistant pads and spur plates for use on hard or penetrable surfaces.

View More

Technical Specs

  • Item - Straight Ladders Straight Ladder
  • Ladder Height 16 ft.
  • Overall Width 19"
  • Material Fiberglass
  • Load Capacity 375 lb.
  • Number of Rungs 16
  • Top to Bottom Rung 15 ft.
  • Rung Dia. 1-1/4"
  • Rung Spacing 12"
  • Rung Width 17-1/2"
  • Top Step Height 16 ft.
  • Rung Shape Round
  • Standards ANSI
  • ANSI Type IAA
  • Net Weight 40.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.