Skip Content

ST
WERNER

12 ft. 300 lb. Load Capacity Fiberglass Stepladder

  • Item# 29JV28
  • Mfr. Model# 6112
  • Catalog Page# 1291
  • UNSPSC# 30191501
12 ft. 300 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $369.75 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder features oversized, molded boots for firm, slip-resistant footing. The boots also protect the fiberglass rails, which are nonconductive for working near electricity. A lock-in system keeps your tools secure and right at your fingertips. The steps are double riveted, and the rear section has a full set of horizontals. Back-up plates reinforce all top connectors, and the internal spreaders are heavy duty.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 12 ft.
  • Load Capacity 300 lb.
  • Bottom Width Range 31-36 in.
  • Number of Steps 11
  • Base Spread 78"
  • Bottom Width 31"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 6100
  • Includes Top with Drill Holster and Slots for Lock-In Accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.