Skip Content

DV
WERA

Steel Tamper Resistant Screwdriver with 3-1/4" Shank and TR15 Tamper Resistant Torx® Tip

  • Item # 6AAF3
  • My Part #
  • Mfr. Model # 05031524002
  • Catalog Page # N/A
  • UNSPSC # 27111701
Tamp Resist Scrwdrvr,Torx(R),TR15x3-1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Tamper Resistant Screwdriver
  • Tip Style Group Star
  • Screwdriver Tip Style Tamper Resistant Torx(R)
  • Tip Size TR15
  • Handle Material Multicomponent
  • Shank Length 3-1/4"
  • Overall Length 6-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.