ST
WERA

Steel Insulated Screwdriver with 3 1/8 in Shank and 3/32" Standard Tip

  • Item # 6ANJ9
  • My Part #
  • Mfr. Model # 05006100001
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Insulated Screwdriver with 3 1/8 in Shank and 3/32" Standard Tip close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Screwdrivers and Nut Drivers~Screwdrivers


$6.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Keystone Slotted Insulated Screwdriver is engineered to offer protection against electric shock. The keystone blades are designed to accomodate slotted screws. The blade design widens at the shaft and tapers to the tip.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/32"
  • Handle Material Multicomponent
  • Shank Length 3 1/8 in
  • Overall Length 6 3/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Shank Shape Round
  • Shank Material Steel
  • Finish Insulated with Lasertip
  • Features 1000V Rated
  • Standards EN 60900 : 2004, VDE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products