ST
WERA

Stainless Steel Insulated Screwdriver with 4 in Shank and 9/64" Standard Tip

  • Item # 3EJW5
  • My Part #
  • Mfr. Model # 05022730001
  • Catalog Page # N/A
  • UNSPSC # 27111701
Stainless Steel Insulated Screwdriver with 4 in Shank and 9/64" Standard Tip close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Screwdrivers and Nut Drivers~Screwdrivers


$7.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WERA 9/64" insulated screwdriver includes ergonomic handle and laser tip. Keystone slotted tip screwdriver is intended for protection from accidental tool contact with voltage up to 1000V.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 9/64"
  • Handle Material Multicomponent
  • Shank Length 4 in
  • Overall Length 8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Shank Shape Round
  • Shank Material Stainless Steel
  • Finish Insulated with Black Oxide Tip
  • Features 1000V Rated
  • Standards IEC 60900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products