Skip Content

DV
WERA

L Shape Ball End Torx Key with T9 Tip Size

  • Item # 3EKN2
  • My Part #
  • Mfr. Model # 05024300002
  • Catalog Page # N/A
  • UNSPSC # 27111710
Ball End Torx Key,Tip Size T9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hex/Torx Key Product Grouping Torx Key
  • Item Ball End Torx Key
  • Shape L
  • Measurement Type Torx(R)
  • Tip Size T9
  • Arm Length 3-1/8"
  • Handle Length 5/8"
  • Blade Material Alloy Steel
  • Finish Zinc Phosphate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Ergonomic
  • Handle Color Green
  • Handle Material Plastic
  • Working Angle 25 Degrees
  • Meets/Exceeds DIN 3126-C 6.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.