Skip Content

WV
WERA

L Shape Ball End Hex Key with 8mm Tip Size

  • Item # 3EKK8
  • My Part #
  • Mfr. Model # 05022514002
  • Catalog Page # N/A
  • UNSPSC # 27111710
Ball End Hex Key,Tip Size 8mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key
  • Item Ball End Hex Key
  • Shape L
  • Measurement Type Metric
  • Tip Size 8mm
  • Arm Length 7-11/16"
  • Handle Length 1-7/16"
  • Blade Material Alloy Steel
  • Finish Zinc Phosphate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Cushion Grip
  • Handle Color Green
  • Handle Material Plastic
  • Working Angle 25 Degrees
  • Meets/Exceeds ISO 2936
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.