Keystone Slotted Insulated Screwdrivers

21 products found with these common attributes:
  • Brand WERA
  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Narrow your results by
Tip Size
Please Select
Shank Length
Please Select
Overall Length
Please Select

Brand

W WERA
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Tip Size
Shank Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
Steel Insulated Screwdriver with 3 1/8 in Shank and 3/32
05006100001
3/32"
3 1/8 in
6 3/8 in

$6.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.50 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 3 1/8 in
  • Overall Length 6 3/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 3 1/8 in Shank and 3/32
05031580001
3/32"
3 1/8 in
6 3/8 in

$4.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.60 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 3 1/8 in
  • Overall Length 6 3/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Stainless Steel Insulated Screwdriver with 3 1/8 in Shank and 1/8
05022729001
1/8"
3 1/8 in
6 in

$7.05 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.05 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/8"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 3 1/8 in
  • Overall Length 6 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 1/8
05006105001
1/8"
4 in
7 1/8 in

$8.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.85 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/8"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 7 1/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 1/8
05031581001
1/8"
4 in
8 1/4 in

$4.78 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.78 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/8"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 8 1/4 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 9/64
05006110001
9/64"
4 in
7 1/8 in

$6.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.35 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 9/64"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 7 1/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Stainless Steel Insulated Screwdriver with 4 in Shank and 9/64
05022730001
9/64"
4 in
8 in

$7.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.10 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 9/64"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 9/64
05031582001
9/64"
4 in
8 1/4 in

$5.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.10 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 9/64"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 8 1/4 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 5/32
05006115001
5/32"
4 in
7 3/4 in

$7.45 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.45 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 7 3/4 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Stainless Steel Insulated Screwdriver with 4 in Shank and 5/32
05022731001
5/32"
4 in
8 in

$8.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.25 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 4 in Shank and 5/32
05031583001
5/32"
4 in
8 1/4 in

$5.40 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.40 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 4 in
  • Overall Length 8 1/4 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 6 in Shank and 5/32
05031584001
5/32"
6 in
10 1/2 in

$6.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.35 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 6 in
  • Overall Length 10 1/2 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 5 in Shank and 7/32
05031587001
7/32"
5 in
9 in

$6.45 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.45 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 7/32"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 5 in
  • Overall Length 9 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Stainless Steel Insulated Screwdriver with 5 in Shank and 1/4
05022732001
1/4"
5 in
10 in

$10.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.35 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 5 in
  • Overall Length 10 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 5 in Shank and 1/4
05006120001
1/4"
5 in
8 3/4 in

$10.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.00 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 5 in
  • Overall Length 8 3/4 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 6 in Shank and 1/4
05006125001
1/4"
6 in
10 1/8 in

$10.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.85 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 6 in
  • Overall Length 10 1/8 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 6 in Shank and 1/4
05031588001
1/4"
6 in
10 1/2 in

$10.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.35 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 6 in
  • Overall Length 10 1/2 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 7 in Shank and 5/16
05006130001
5/16"
7 in
11 3/16 in

$13.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.65 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 7 in
  • Overall Length 11 3/16 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 7 in Shank and 5/16
05031589001
5/16"
7 in
11 1/2 in

$11.45 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.45 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 7 in
  • Overall Length 11 1/2 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 8 in Shank and 5/16
05006135001
5/16"
8 in
12 3/16 in

$13.70 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.70 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 8 in
  • Overall Length 12 3/16 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Steel Insulated Screwdriver with 8 in Shank and 3/8
05006140001
3/8"
8 in
12 3/16 in

$17.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $17.25 / each

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll
  • Shank Length 8 in
  • Overall Length 12 3/16 in
  • Tether Style Tether Capable
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More