Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WERA

Stainless Steel Insert Bit Set; Number of Pieces: 10

  • Item# 3EJY9
  • Mfr. Model# 05071113002
  • Catalog Page# 1020
  • UNSPSC# 27112814
Stainless Steel Insert Bit Set; Number of Pieces: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bit Sets

Technical Specs

  • Item Insert Bit Set
  • Features 1/4" Drive
  • Material Stainless Steel
  • Number of Pieces 10
  • Includes Phillips #1, (2) #2, #3, Torx T10, T15, T20, T25, T30, 1/4" Hex Quick Release Rapidaptor Bit Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None