DV
WERA

Alloy Steel Precision Screwdriver with 2-3/8" Shank and TR8 Specialty Tip

  • Item # 6CRU4
  • My Part #
  • Mfr. Model # 05030124002
  • Catalog Page # N/A
  • UNSPSC # 27111701
Alloy Steel Precision Screwdriver with 2-3/8" Shank and TR8 Specialty Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Tamper Resistant Torx® ESD Precision Screwdriver is designed to help protect sensitive electronic components from electrostatic discharge. The tamper-resistant Torx® design resembles a six-sided star with rounded points and a center hole. Tamper-resistant Torx® fasteners (available separately) feature a corresponding raised center, which makes them inaccessible to standard Torx® bits.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Precision Screwdriver
  • Tip Style Group Specialty
  • Screwdriver Tip Style Tamper Resistant Torx(R)
  • Tip Size TR8
  • Handle Material Multicomponent
  • Shank Length 2-3/8"
  • Overall Length 6-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe Yes
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Shank Shape Round
  • Shank Material Alloy Steel
  • Finish Chrome with Black Tip
  • Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
  • Standards ESD-Safe Screwdriver (DIN EN 61340-5-1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.