ST
WERA

1/4 inDrive Metric Satin Chrome Socket Wrench Set, Number of Pieces: 28

  • Item # 38UR79
  • My Part #
  • Mfr. Model # 05004017001
  • Catalog Page # 761
  • UNSPSC # 27111711
1/4 inDrive Metric Satin Chrome Socket Wrench Set, Number of Pieces: 28 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Sockets, Bits, and Socket Drive Tools~Socket Sets


$162.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wera 27-pc. Metric Drive Socket set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Chrome finish resists corrosion.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4 in
  • Measurement Type Metric
  • Socket Size Range 5mm to 13mm
  • Number of Pieces 28
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Satin Chrome
  • Tether Style Not Tether Capable
  • Ratchets Included Pear Head 5-1/2 in
  • Sockets Included 10mm, 11mm, 12mm, 13mm, 5.5mm, 5mm, 6mm, 7mm, 8mm
  • Includes #1, #2, #2 Pozidrive, #3 Phillips, (1) 1/4 in Bit Adaptor With Quick-Release Chuck, (1) 1/4 in Drive Pear Head Ratchet 5-1/2 in, (1) Drive Extension 6 in, (1) Wobble Extension 2-3/16 in, (15) Insert Bits #1, 3, 4, 5, 6mm Hex Plus, T10, T15, T20, T25, T27, T30 Torx
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products