ST
WERA

1/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 41

  • Item # 5EPL9
  • My Part #
  • Mfr. Model # 05003535001
  • Catalog Page # 761
  • UNSPSC # 27111711
1/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 41 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.06 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WERA 1/4" SAE socket wrench set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Chrome finish resists corrosion. 41-piece socket wrench set includes 6 standard sockets, 1/4" drive flex head ratchet, universal joint, 2 flexible-locking drive extensions with free-turning sleeve, sliding T-handle, 1/4" x 1/4" bit adapter with quick-release chuck, 22 insert bits, and metal case.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4"
  • Measurement Type SAE
  • Socket Size Range 3/16" to 9/16"
  • Number of Pieces 41
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Flex Head 6"
  • Sockets Included 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
  • Standards DIN/ISO
  • Includes (1) 1/4" Drive Flex Head Ratchet 6", (1) Universal Joint, (1) Wobble Extension 2-3/16", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 3", 6", (1) Sliding T-Handle 6", (1) 1/4" x 1/4" Bit Adaptor with Quick-Release Chuck, (22) Insert Bits 5/64", 3/32", 1/8", 9/64", 5/32", 3/16", 7/32" Hex Plus, T8, T9, T10, T15, T20, T25, T30, T40 Torx, 4-1/2, 5-1/2, 8mm Slotted, #1, #2, #3 Phillips, #1, #2, #2 Pozidrive, (1) Metal Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.