1/2" Drive Metric Socket Wrench Sets

3 products found with these common attributes:
  • Brand WERA
  • Item Socket Wrench Set
  • Drive Size 1/2 in
  • Measurement Type Metric
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
Narrow your results by
Socket Size Range
Please Select
Number of Pieces
Please Select
Std. Socket Point Styles Included
Please Select
Finish
Please Select
Tether Style
Please Select

Brand

W WERA
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Socket Size Range
Number of Pieces
Std. Socket Point Styles Included
Finish
Tether Style
Price
Qty
Please use Qty box to add item(s) to cart.
1/2 inDrive Metric Chrome Socket Wrench Set, Number of Pieces: 28
05004078001
10mm to 19mm
28
12
Chrome
Tether Capable

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/2 in
  • Measurement Type Metric
  • Socket Size Range 10mm to 19mm
  • Number of Pieces 28
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Style Tether Capable
1/2 inDrive Metric Satin Chrome Socket Wrench Set, Number of Pieces: 28
05004077001
10mm to 19mm
28
6
Satin Chrome
Not Tether Capable

$288.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $288.00 / each

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/2 in
  • Measurement Type Metric
  • Socket Size Range 10mm to 19mm
  • Number of Pieces 28
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Satin Chrome
  • Tether Style Not Tether Capable
1/2 inDrive Metric Chrome Socket Wrench Set, Number of Pieces: 37
05003645001
10mm to 32mm
37
6
Chrome
Tether Capable

$506.00 / each

Enter location to check availability
Catalog Page #  765 

Web Price $506.00 / each

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/2 in
  • Measurement Type Metric
  • Socket Size Range 10mm to 32mm
  • Number of Pieces 37
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Style Tether Capable
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More