Navigation Menu New

Access My Account, Order History, Lists and more here.

24T817 LLSC7 UNSPSC # 48101510

Tap image to zoom.

Roll over image to zoom.

7 qt Stainless Steel Rethermalizer

  • Item # 24T817
  • Mfr. Model # LLSC7
  • UNSPSC # 48101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rethermalizer
  • Capacity 7 qt
  • Voltage 120
  • Watts 850
  • Operating Temp. Range Up To 212 Degrees F Or Boiling
  • Width 10 3/4 in dia
  • Height 8 7/8 in
  • Material Stainless Steel
  • Includes Cord and Plug
Back to Top