Navigation Menu New

Access My Account, Order History, Lists and more here.

24T833 HDCB4830 UNSPSC # 48101503

Tap image to zoom.

Roll over image to zoom.

160,000 BtuH Cast Iron Radiant Gas CharBroiler

  • Item # 24T833
  • Mfr. Model # HDCB4830
  • UNSPSC # 48101503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Radiant Gas CharBroiler
  • Overall Length 50 in
  • Overall Depth 30 1/2 in
  • Overall Height 18 1/8 in
  • Cooking Surface Dimensions 48 x 21-5/8 in
  • Material Cast Iron
  • BtuH 160,000
  • Burners 8
  • Includes Convertible Regulator
Back to Top