Navigation Menu New

Access My Account, Order History, Lists and more here.

24T818 LLSC11 UNSPSC # 48101510

Tap image to zoom.

Roll over image to zoom.

11 qt Stainless Steel Rethermalizer

  • Item # 24T818
  • Mfr. Model # LLSC11
  • UNSPSC # 48101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rethermalizer
  • Capacity 11 qt
  • Voltage 120
  • Watts 1100
  • Operating Temp. Range Up To 212 Degrees F Or Boiling
  • Width 12 5/8 in dia
  • Height 8 7/8 in
  • Material Stainless Steel
  • Includes Cord and Plug
Back to Top