Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WELLS LAMONT

PVC Coated Gloves, Size XL, High Vis Green

  • Item# 3CUL4
  • Mfr. Model# Y9295XL
  • Catalog Page# N/A
  • Catalog Group# D1615
  • UNSPSC# 46181504
PVC Coated Gloves, Size XL, High Vis Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Coating Material PVC
  • Coating Coverage Palm
  • Lining Nylon
  • Size XL
  • Color High Vis Green
  • Cuff Knit Wrist
  • Thumb Style Wing
  • Application Construction, Road Crew, General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms