Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WELLS LAMONT

Leather Mechanics Gloves, Grain Cowhide Leather Palm Material, Black, XL, PR 1

  • Item# 6WU45
  • Mfr. Model# 848XL
  • Catalog Page# N/A
  • Catalog Group# D0795
  • UNSPSC# 46181504
Leather Mechanics Gloves, Grain Cowhide Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Black
  • Palm Material Grain Cowhide Leather
  • Palm Construction Reinforced Rubber Tech Palm Patch
  • Back Material Grain Cowhide/Spandex/Foam
  • Knuckle Padding Material Grain Cowhide
  • Stitching Material Polyester
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Maintenance, Fleet Drivers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms