Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WELLS LAMONT

Leather Mechanics Gloves, Pigskin Leather Palm Material, Tan/Black, S, PR 1

  • Item# 6WU38
  • Mfr. Model# 854KS
  • Catalog Page# N/A
  • Catalog Group# D0793
  • UNSPSC# 46181504
Leather Mechanics Gloves, Pigskin Leather Palm Material, Tan/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Tan/Black
  • Palm Material Pigskin Leather
  • Palm Construction Reinforced Palm Patch
  • Back Material Pigskin/Spandex/Foam
  • Knuckle Padding Material Pigskin Leather
  • Stitching Material Polyester
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Lining Unlined
  • Application Construction, Maintenance, Vibration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.