Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WELLS LAMONT

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item# 6WU36
  • Mfr. Model# 870KL
  • Catalog Page# N/A
  • Catalog Group# D0843
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Mesh/Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application Pipe Fitters, Electricians, Millwrights, Maintenance Mechanics
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms