Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELLS LAMONT

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, S, PR 1

  • Item# 1VD38
  • Mfr. Model# Y7711S
  • Catalog Page# N/A
  • Catalog Group# D0783
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Gel
  • Back Material Spandex/Foam
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application Fleet Mechanics, Pipe Fitters, Electricians, Millwrights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None