DG
WELLS LAMONT

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, S, PR 1

  • Item # 33TW29
  • My Part #
  • Mfr. Model # 1885SLP-H1
  • Catalog Page # N/A
  • Catalog Group # H9105
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, S, PR 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material High Performance Fibers and Stainless Steel
  • Color Gray, Yellow
  • Cuff Knit
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Application Cut Protection, Food Processing, Metal Handling
  • Abrasion Resistant No
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 2857
  • ANSI Puncture Newtons 0
  • Finger Material High Performance Fibers and Stainless Steel
  • Finger Style Full Finger
  • Gauge 7
  • Standards ANSI
  • Stitching Material High Performance Fibers and Stainless Steel
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None