Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WELLS LAMONT

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, High Visibility Green, M, PR 1

  • Item # 31AY12
  • My Part #
  • Mfr. Model # 9904M-LEA
  • Catalog Page # N/A
  • Catalog Group # H7627
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, High Visibility Green, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Oily
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Black, High Visibility Green
  • Cuff Gauntlet
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms