Skip Content

DV
WELLS LAMONT

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, High Visibility Green, S, PR 1

  • Item # 31AY11
  • My Part #
  • Mfr. Model # 9904S-LEA
  • Catalog Page # N/A
  • Catalog Group # H7627
  • UNSPSC # 46181504
Cut Resistant Gloves,Unlined,BLK/GR,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Black, High Visibility Green
  • Cuff Gauntlet
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms