Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELLS LAMONT

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 4, High Performance Fibers Lining, Blue, L, EA 1

  • Item# 3PVA6
  • Mfr. Model# Y5871L-LS
  • Catalog Page# N/A
  • Catalog Group# E8659
  • UNSPSC# 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 4, High Performance Fibers Lining, Blue, L, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Cut-Tec Glove has all the features you want in a cut-resistant glove—tactile sensitivity, dexterity and an excellent grip.

10-ga. mediumweight Cut-Tec Gloves provide protection against cuts and abrasion. Constructed of a fiber and wire composite. These highly engineered composite fibers provide exceptional grip, dexterity and cut protection. Ambidextrous. Sold individually. Large.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Coating Material Uncoated
  • Lining High Performance Fibers
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • Color Blue
  • Cuff Knit
  • Size L
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Weight Light
  • Length 10-1/4"
  • Standards ANSI/ISEA, USDA
  • Hand Ambidextrous
  • Application Light To Medium Duty Cut-Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms