Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELLS LAMONT

PVC Chemical Resistant Gloves, Interlock Knit Lining, Size L, Brick Red, PR 1

  • Item# 2AET4
  • Mfr. Model# PR4100L
  • Catalog Page# N/A
  • Catalog Group# H0564
  • UNSPSC# 46181504
PVC Chemical Resistant Gloves, Interlock Knit Lining, Size L, Brick Red, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $2.85 / pair

Price $14.39 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.58 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WELLS LAMONT Perm-Ruff Red PVC gloves are fully-coated with PVC chip surface protect from limited exposure to acids, bases, caustics, and alcohols. Interlocked lining for easy laundering. Knit wrist. Brick red color. 10-1/2"L.

• Superior chemical and abrasion resistance, gloves work well in harsh environments.
• Chip surface provides superior wet/dry grip.

Note: Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material PVC
  • Finish Rough
  • Length 10-1/2"
  • Cuff Knit Wrist
  • Lining Interlock Knit
  • Size L
  • Color Brick Red
  • Application For Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
  • Resists A Wide Range of Hazardous Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.