Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WELLER

Soldering Station, 50W, Digital, 350-850 F

  • Item # 2UV18
  • Mfr. Model # WESD51
  • Catalog Page # 250
  • UNSPSC # 23171507
Soldering Station,50W,Digital,350-850 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soldering Station
  • Type Digital
  • Watts 60
  • Temp. Range (F) 350 to 850
  • Temp. Accuracy (F) +/-9
  • Voltage 120
  • Application For Continuous Production, Rework and Repair of Through Hole SMT Boards
  • Features Wireless Lockout, Digital Readout and Automatic Power Down
  • Standards UL, cUL
  • Includes Power Unit, Pencil, Tip and Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Soldering Station,50W,Digital,350-850 F is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is one of the best midline soldering stations I have used. For the price the Weller WESD51 is one of the most versital, and has the best heat rage of all the stations of it's size. The cord for the replaceable iron is ok on length. And the ease of changing the tips makes it a nice peice to use.In all I would recomend this product to anyone needing a dependable soldering station for everday use.Kevin HortonElectronics TechnitionJonesboro Police Department
Date published: 2012-03-23
  • y_2017, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2UV18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.