Skip Content

ST
WELLER

Soldering Pencil,ESD Safe

  • Item # 20UX58
  • My Part #
  • Mfr. Model # T0052918099N
  • Catalog Page # 238
  • UNSPSC # 23171525
Soldering Pencil,ESD Safe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Weller® soldering pencil as a replacement soldering iron for Weller WD1 and WD2 soldering stations, sold separately. The WP 80 soldering iron offers excellent performance for leaded and lead-free soldering applications.

• ESD safe to protect sensitive components
• Low voltage temperature controlled
• Uses LT series tips

View More

Technical Specs

  • Item Soldering Pencil
  • Characteristics 80 W, ESD Safe
  • Application Soldering
  • Color Black/Silver
  • Material Steel/Plastic
  • For Use With Mfr. No. WD1 and WD2 Soldering Stations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.