ST
WELLER

Soldering Iron Kit, Electric, 100 to 140W

  • Item # 458T18
  • My Part #
  • Mfr. Model # 9400PKS
  • Catalog Page # 238
  • UNSPSC # 23171507
Soldering Iron Kit, Electric, 100 to 140W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Irons, Guns and Pots


$55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.49 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soldering Iron Kit
  • Type Electric
  • Watts 100 to 140
  • Temp. Rating 900 Degrees F
  • Voltage 120VAC
  • Handle Pistol Grip
  • Features 6 sec. Heat Up, 3 Built-In Led's, 2-Trigger Positions
  • Tip Chisel Style
  • Heat Shield No
  • Length 11-51/64"
  • Includes Dual Heat Soldering Gun, Soldering Tip, Cutting Tip, Smoothing Tip, Coil of Lead Free Solder, Hex Wrench
  • Cord Length 5 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products