ST
WELLER

Soldering Iron, 80 W

  • Item # 5JH70
  • My Part #
  • Mfr. Model # SPG80L
  • Catalog Page # 238
  • UNSPSC # 23171507
Soldering Iron, 80 W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Irons, Guns and Pots


$49.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weller® lighted soldering iron is ideal for consumer applications including stained glass work. Lightweight pencil soldering iron has a burn-resistant silicone rubber cord.

• Stainless steel barrel with heat- and impact-resistant handle
• Sturdy, round handle design
• Includes 2 chisel tips and iron rest

View More

Technical Specs

  • Item Soldering Iron
  • Type Light Weight and Compact
  • Watts 80
  • Temp. Rating 900 Degrees F
  • Voltage 120VAC
  • Handle Cushion Grip
  • Tip Nickel Plated Copper
  • Includes Indicator Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products