Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELLER

Heat Gun, 750 to 800F, 2.2A, 2.7 cfm

  • Item# 2AC07
  • Mfr. Model# 6966C
  • Catalog Page# N/A
  • UNSPSC# 27112717
Heat Gun,750 to 800F,2.2A,2.7 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heat Gun
  • Power Source Electric
  • Voltage 120
  • Temperature Range 750 Degrees to 800 Degrees F
  • Watts 250
  • Amps AC 2.2
  • Air Volume 2.7 cfm
  • Temp. Settings Variable
  • Temp. Lock No
  • Standards UL and cUL Listed
  • Application General Purpose
  • Includes (4) Baffle Adapters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms