ST
WELLER

LED Soldering Iron, 80W

  • Item # 28EA39
  • My Part #
  • Mfr. Model # SP80NUS
  • Catalog Page # 239
  • UNSPSC # 23171507
LED Soldering Iron,  80W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Soldering Iron
  • Type Compact
  • Watts 80
  • Temp. Rating 900 Degrees F
  • Voltage 120VAC
  • Handle Round
  • Features Three Long-Life LEDs for Limited Application Shadowing
  • Tip Chisel
  • Tip Size 9.530mm
  • Standards UL, cUL
  • Includes Iron with MTG20, 10mm Tip, Iron Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Anguilla, Armenia, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Bulgaria, Bahrain, Burundi, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Botswana, Belize, Cocos Islands, The Democratic Republic of the Congo, Switzerland, China, Costa Rica, Cuba, Christmas Island, Dominica, Dominican Republic, Algeria, Eritrea, Spain, Finland, Falkland Islands, Federated States of Micronesia, Bailiwick of Guernsey, Ghana, Greenland, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Hong Kong, Indonesia, Ireland, Iran, Italy, Bailiwick of Jersey, Kenya, Kirghizia, Comoros, North Korea, South Korea, Kuwait, Kazakhstan, Lebanon, St. Lucia, Sri Lanka, Latvia, Libya, Monaco, Moldavia, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Macau, Martinique, Mauritania, Malta, Mauritius, Mozambique, Namibia, New Caledonia, Niger, Nigeria, Nicaragua, Nepal, Nauru, Oman, Panama, Peru, Papua New Guinea, Philippines, St. Pierre and Miquelon, Reunion, Republic of Serbia, Rwanda, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Slovakia, San Marino, Senegal, Republic of South Sudan, Sao Tome and Principe, Syria, Swaziland, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Turkmenistan, Tunisia, Tonga, Tuvalu, Ukraine, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, Vanuatu, Western Samoa, and South Africa.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.