DV
WELLER

Hot Air Station, 650W, 150-1000 F, 120 V

  • Item # 1UNE5
  • My Part #
  • Mfr. Model # WHA900N
  • Catalog Page # 238
  • UNSPSC # 23171530
Hot Air Station, 650W, 150-1000 F, 120 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hot Air Station
  • Type Analog Hot Air
  • Watts 750
  • Temp. Range (F) 150 Degrees to 1000 Degrees
  • Voltage 120
  • Air Flow 5 to 50 LPM
  • Pump Type Turbine
  • Application For Removing SMT Components From PCBs
  • Features Internal Pump, Controlled Output Maintains Set Temperature Regardless of Air Flow Setting
  • Includes Power Unit, Hot Air Pencil and Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.