Skip Content
NC
WELLER

Digital Soldering Station; For WXMP Micro Pencil for Work Completed Under a Microscope

  • Item # 20UX81
  • Mfr. Model # WX1011N
  • Catalog Page # N/A
  • UNSPSC # 23171529
Digital Soldering Station; For WXMP Micro Pencil for Work Completed Under a Microscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $703.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.93 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Soldering Station
  • Watts 40
  • Temp. (F) 150 Degrees to 850 Degrees
  • Features Capacitive Glass Touch Screen, Turn and Click Dial, Multi Language, Large LCD Display, Versatile Connectivity Options, USB Port for Parameter Configuration and Data Logging, ESD Safe
  • Includes WXMP Pencil, XTB Tip
  • Tip XT Series
  • For Use With WXMP Micro Pencil for Work Completed Under a Microscope
  • Application Soldering
  • Finish Blue/Black
  • Cord No
  • Display LCD Touch Screen
  • Grip No
  • Voltage 120/24
  • Heat Shield No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.