C3
WELLER

Digital Soldering Station; For WXP120 Pencil

  • Item # 20UX62
  • My Part #
  • Mfr. Model # WX1010N
  • Catalog Page # N/A
  • UNSPSC # 23171529
Digital Soldering Station; For WXP120 Pencil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Soldering Station
  • Watts 200
  • Temp. (F) 150 Degrees to 850 Degrees
  • Design WX Series
  • Features Capacitive Glass Touch Screen, Turn and Click Dial, Multi Language, Large LCD Display, Versatile Connectivity Options, USB Port for Parameter Configuration and Data Logging, ESD Safe
  • Includes WXP 120 Pencil, Stand and XTB Tip
  • Tip XT Series
  • For Use With WXP120 Pencil
  • Application Soldering
  • Fits With WXP120 Pencil
  • Finish Blue/Black
  • Cord No
  • Display LCD Touch Screen
  • Series WX
  • Grip No
  • Voltage 120/24
  • Heat Shield No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.