Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELLER

Cordless Soldering Iron, 3 AA, 6 W, 900 F

  • Item# 2UV23
  • Mfr. Model# BP645MP
  • Catalog Page# N/A
  • UNSPSC# 23171507
Cordless Soldering Iron,3 AA,6 W,900 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Soldering Iron
  • Type Battery Powered
  • Watts 6
  • Temp. Rating 900 Degrees F
  • Voltage (3) AA Batteries
  • Handle Plastic
  • Features LED Indicator Light
  • Tip Nickel Plated Copper, Conical Shaped
  • Tip Size 0.125" Wide
  • Length 7-1/2"
  • Includes Safety Cap, 3 Batteries, Lead Free Solder and Tip Wrench
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms