Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WELLER

Digital Soldering Station, 40W, 120V

  • Item# 6KCK6
  • Mfr. Model# WSM1
  • Catalog Page# N/A
  • UNSPSC# 23171530
Digital Soldering Station,40W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Soldreing Station
  • Type Compact
  • Watts 40
  • Temp. Rating 200 Degrees to 750 Degrees F
  • Voltage 100 to 240VAC
  • Handle Non-Replacable
  • Features Soldering Station With Hard-Wired Pencil, Touch Screen Control, Toolholder With Brass Dry Clean System, RT3 Tip, 100V to 240V AC Power Supply, Two Programmable Pre-Set Temperatures, Heat Up Time In 4 Seconds
  • Tip RT3
  • Tip Size 0.051mm
  • Length 5-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms