Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELD-ON

Primer, Purple, 32 oz., for PVC and CPVC Pipe

  • Item# 6KWU6
  • Mfr. Model# 13994
  • Catalog Page# 3507
  • UNSPSC# 31201617
Primer, Purple, 32 oz., for PVC and CPVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial grade WELD ON® P-70™ primer is a low VOC, fast acting formula that quickly softens and dissolves the joining surfaces of PVC and CPVC pipe and fittings. Purple color allows easy identification when used on the joining surfaces. Primer helps accelerate the penetration and softening of the pipe/fitting surfaces at a rate quicker than that of solvent cement alone. P-70 primer is suitable for use with all types, classes, and schedules of PVC and CPVC pipe and fittings, including Schedule 80 and larger pipe sizes.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Primer
  • Type PVC and CPVC
  • Size (Oz.) 32
  • Color Purple
  • For Use With PVC and CPVC Pipe
  • Standards UPC and NSF, ASTM F656
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.