Navigation Menu New

Access My Account, Order History, Lists and more here.

48PZ12 058951504207 UNSPSC # 31201610

Glue: Gen Purpose, Interior/Exterior, 14.2 fl oz, Bottle, Clear

  • Item # 48PZ12
  • Mfr. Model # 058951504207
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Glue: Gen Purpose, Interior/Exterior, 14.2 fl oz, Bottle, Clear

  • Item # 48PZ12
  • Mfr. Model # 058951504207
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Glue
  • Adhesive Color Clear
  • Application Method Brush On, Spray On, Roll On
  • Clamp Time 4 hr
  • Container Size 14.2 fl oz
  • Container Type Bottle
  • Features Flexible
  • Finishing Features Paintable, Stainable
  • Full Cure Time 6 to 12 hr
  • Gap Fill (Yes/No) No
  • Interior/Exterior Interior/Exterior
  • Low Odor No
  • Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
  • Maximum Application Temperature 70 Degrees F
  • Maximum Performance Temperature 176 Degrees F
  • Maximum Viscosity 25,000 cps
  • Minimum Viscosity 2,000 cps
  • Primary Applications General Purpose
  • Shear Strength 3,000 psi
  • Standards ASTM D4236
  • VOC Content Weight 9 g/L
  • Water Resistance Water-Resistant
  • Working Time 3 min
  • Coverage 500 sq ft
  • VOC Content Weight Percentage 0.9 %

Compliance and Restrictions

Back to Top