Navigation Menu New

Access My Account, Order History, Lists and more here.

48PZ14 058951509592 UNSPSC # 31201610

Glue, 640.0 oz Pail, White, 1 EA

  • Item # 48PZ14
  • Mfr. Model # 058951509592
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Glue, 640.0 oz Pail, White, 1 EA

  • Item # 48PZ14
  • Mfr. Model # 058951509592
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Glue
  • Glue Purpose All Purpose
  • Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
  • Characteristics Dries Clear, Flexible, Paintable, Stainable
  • Container Type - Adhesives Pail
  • Container Size - Adhesives 640.0 oz
  • Begins to Harden - Adhesives 3 to 25 min
  • Full Cure Time - Adhesives 6 to 12 hr
  • Adhesive Color White
  • Coverage 500 sq ft
  • Temp. Range 50 Degrees to 197 Degrees F
  • Uses All Purpose
  • Application Adhesive/Bonder/Sealer
  • Clamp Time 4 hr

Compliance and Restrictions

Back to Top