TP
WELDBEND CORP.

1" Short Radius Elbow 90° with Buttweld Fitting Connection Type and 3800 psi Max. Pressure

  • Item # 30WC31
  • My Part #
  • Mfr. Model # 012-010-000
  • Catalog Page # 2779
  • UNSPSC # 40142317
1" Short Radius Elbow 90° with Buttweld Fitting Connection Type and 3800 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe Fittings and Couplings~Carbon Steel Pipe Fittings


$41.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.

View More

Technical Specs

  • Item Short Radius Elbow 90 Degrees
  • Pipe Fitting Material Carbon Steel
  • Fitting Schedule/Class Class STD
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type Buttweld
  • Standards ASME B16.9
  • Max. Pressure 3800 psi
  • Temp. Range -20 Degrees to 650 Degrees F
  • Compliance A234 WPB
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms