Skip Content

NC
WELD-ON

Yellow Pipe Cement, Medium Bodied, Size 32, For Use With CPVC Pipe

  • Item # 6KWT4
  • My Part #
  • Mfr. Model # 13983
  • Catalog Page # 2873
  • UNSPSC # 31201617
Pipe Cement,Yellow,32 Oz,CPVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High strength WELD ON® FlowGuard Gold® pipe cement is for copper tube size pipe and fittings with interference fit through 2” dia. This low VOC emission formula is for use on cold and hot water (up to 180°F ) piping systems in commercial/residential plumbing, mobile home, and in industrial applications. Cement is medium bodied, fast setting, and can be used with copper tube sizes and pipe schedules.
NOTE: Not for use in a CPVC system using or being tested by compressed air or gases; including air-over-water booster.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Pipe Cement
  • Type Medium Bodied
  • Size (Oz.) 32
  • Color Yellow
  • For Use With CPVC Pipe
  • Standards UPC and NSF, ASTM D2846/F493
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.