Skip Content

DV
WELD-ON

Gray Pipe Cement, CPVC, Size 120, For Use With Joining CPVC and PVC Industrial Pipes Carrying Corros

  • Item # 29JA18
  • My Part #
  • Mfr. Model # 14182
  • Catalog Page # N/A
  • UNSPSC # 31201617
Gray Pipe Cement, CPVC, Size 120, For Use With Joining CPVC and PVC Industrial Pipes Carrying Corros close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pipe Cement
  • Type CPVC
  • Size (Oz.) 120
  • Color Gray
  • For Use With Joining CPVC and PVC Industrial Pipes Carrying Corrosive Chemicals
  • Standards UPC, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms